Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10WAY POSI MATE RECPT HSG. (BL

  • Mfr # 154980-9

  • Zoro # G400955815


product price: $1.85
/ea
Sold in multiples of 45 for $83.25

Key Features

Number of Rows
2
Height
14.73 mm
Width
1.76 in
Color
Black
Material
Polyamide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154980-9
Zoro #
G400955815
UPC #
-
Country of Origin
Italy

Dimensions

Height
14.73 mm
Width
1.76 in
Length
1.83 in

Details

Number of Rows
2
Color
Black
Material
Polyamide
Flammability Rating
UL 94 HB
Hole Center to Center
7.62 mm
Number of Contacts
10

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.