Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

110 PIDG FASTON REC

  • Mfr # 165617-5

  • Zoro # G200974672


product price: $0.46
/ea
Sold in multiples of 167 for $76.82

Key Features

Wire Size
1.5-2.5 mm2
Overall Length
.779 in
Terminal Type
Receptacle
Terminal Orientation
Straight
Mating Retention Type
Dimple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165617-5
Zoro #
G200974672
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
1.5-2.5 mm2
Overall Length
.779 in
Mating Tab Width
.11 in
Wire Insulation Diameter (Max)
.17 in
Mating Tab Thickness
.031 in

Details

Terminal Type
Receptacle
Terminal Orientation
Straight
Mating Retention Type
Dimple
Wire Insulation Support
With
Fully Insulated
No
Contact Base Material
Phosphor Bronze
Insulated
Yes
Terminates To
Wire & Cable
FASTON
Yes
Insertion Force
Normal
Connection Capacity
Single
Crimp Type
F-Crimp
Disconnect Type
Quick Disconnect
Barrel Color
Blue
Insulation Material
PVC
Voltage (Max)
300 V
Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.