11P MTA156 HDR ASSY SQ R/A

  • Mfr # 1-640385-1

  • Zoro # G600927957


product price:  $1.39
/ea
Sold in multiples of 59 for $82.01

Key Features

Insulation Color
Natural
Connection Material
Copper Alloy
Pin Length (In.)
0.39 in
Max. Voltage
600V AC
Max. Temp.
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-640385-1
Zoro #
G600927957
UPC #
-
Country of Origin
China

Dimensions

Pin Length (In.)
0.39 in
Overall Length
2.028 in

Details

Item
Connector
Insulation Color
Natural
Connection Material
Copper Alloy
Max. Voltage
600V AC
Max. Temp.
221 Degrees F
Connection Type
Right Angle, Through Hole - Solder
Terminal Type
Pin
Features
Unshrouded Header
Standards
UL, CSA Listed
Application
Power, Printed Circuit Board
Contact Plating Material
Nickel
Mounting Type
Board Mount; Right Angle; Through Hole

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.