11P MTA156 HDR ASSY SQ R/A

  • Mfr # 1-640387-1

  • Zoro # G900928180


product price:  $1.69
/ea
Sold in multiples of 51 for $86.19

Key Features

Insulation Color
Natural
Standards
UL, CSA Listed
Pin Length (In.)
0.4 in
Features
Unshrouded Header
Overall Length
1.716 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-640387-1
Zoro #
G900928180
UPC #
-
Country of Origin
China

Dimensions

Pin Length (In.)
0.4 in
Overall Length
1.716 in

Details

Item
Header
Insulation Color
Natural
Standards
UL, CSA Listed
Features
Unshrouded Header
Max. Temp.
221 Degrees F
Max. Voltage
600V AC
Connection Type
Through Hole - Solder
Terminal Type
Pin, Tab
Connection Material
Copper Alloy
Application
Power, Printed Circuit Board
Mounting Type
Board Mount; Right Angle
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.