Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11P TERMI-BLOK HIGH TEMP

  • Mfr # 1-1776136-1

  • Zoro # G700930048


product price: $12.49
/ea
Sold in multiples of 8 for $99.92

Key Features

Voltage
300 VAC
Contact Mating Area Plating Material
Tin
Connector Mounting Type
Board Mount
Connector System
Wire-to-Board
Contact Mount
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1776136-1
Zoro #
G700930048
UPC #
-
Country of Origin
United States

Dimensions

PCB Tail Length
.122 in

Details

Voltage
300 VAC
Contact Mating Area Plating Material
Tin
Connector Mounting Type
Board Mount
Connector System
Wire-to-Board
Contact Mount
Through Hole
Interlock
Without
Operating Temperature Range
-40 to 230°F
Header Type
Shrouded
Screw Flange
With
Centerline (Pitch)
.138 in
Block Type
None
Housing Material
Polyamide - GF
Circuit Application
Power & Signal
Closed End
With
Threaded Flange
With
Screwless Terminal Block
No
Mounting Angle
Right Angle
Number of Positions
11
Current Rating (Max)
11A
Side Stackable
No
Contact Base Material
Phosphor Bronze
Connector Style
Header
Contact Current Rating (Max)
11A
Connector & Contact Terminates To
Printed Circuit Board
Number of Rows
1
Housing Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.