
12 AWG Single Jacket Solar Ca
Mfr # 1986165-2
Zoro # G401041579
product price: $1.49
/eaSold in multiples of 500 for $745.00
Key Features
Cable Type
Solar
Overall Outside Diameter(in)
0.095
Number of Conductors
1
Wire Size (mm²)
4
Wire Color
BK
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1986165-2
Zoro #
G401041579
UPC #
-
Country of Origin
United States
Dimensions
Overall Outside Diameter(in)
0.095
Wire Size (mm²)
4
Wire Size (AWG)
12
Wire Diameter(in)
0.19
Conductor Diameter(in)
0.095
Insulation Diameter(in)
0.19
Details
Item
Cable
Cable Type
Solar
Number of Conductors
1
Wire Color
BK
Conductor Material
Tin-Plated Copper
Voltage Rating(VAC)
600
Jacket Color
Black
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.