Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 MODIV HSG DR MRKD .100 POL

  • Mfr # 87977-4

  • Zoro # G700957090


product price: $2.45
/ea
Sold in multiples of 43 for $105.35

Key Features

Color
Black
Height
6.096 mm
Number of Rows
2
Length
0.61 in
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87977-4
Zoro #
G700957090
UPC #
-
Country of Origin
Mexico

Dimensions

Height
6.096 mm
Length
0.61 in

Details

Item
Connector
Color
Black
Number of Rows
2
Material
Nylon
Standards
UL E28476; CSA LR7189
Features
Stamped
Flame Retardant
Yes
Max. Voltage
250V AC
Terminal Type
Crimp
Connector Type
Receptacle
Connection Material
Beryllium Copper
Hole Center to Center
2.54 mm
Flammability Rating
UL 94 V-0
Contact Type
Socket
Number of Contacts
12
Max. Temp.
105°C
Current Rating
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.