12 MTE HDR SRRA LTCH.100CL LF

  • Mfr # 6-103635-1

  • Zoro # G100938743


product price:  $1.99
/ea
Sold in multiples of 48 for $95.52

Key Features

Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
UL E28476; CSA LR7189
Height
13.59 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-103635-1
Zoro #
G100938743
UPC #
-
Country of Origin
Mexico

Dimensions

Height
13.59 mm
Length
1.3 in
Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Thermoplastic
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Brass
Terminal Type
Insulation Displacement Crimp
Material
Thermoplastic
Max. Temp.
105°C
For Use With
Receptacle Housing Assembly
Hole Center to Center
2.54 mm
Features
Shrouded
Contact Finish
Gold Plated
Current Rating
3 A
Number of Contacts
12
Number of Rows
1
Contact Type
Pin
Terminal Finish
Matte Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Termination Style
Insulation Displacement Crimp

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.