
120 MODII 2PC SHRD HDR W/HLDWN ROHS
Mfr # 5-534257-3
Zoro # G600940475
product price: $21.19
/eaSold in multiples of 12 for $254.28
Key Features
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-534257-3
Zoro #
G600940475
UPC #
-
Country of Origin
Mexico
Dimensions
Height
1.02 in
Contact Plating Thickness
15 µin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.