
120 VT RC BD BD 30AU 180ST
Mfr # 5536255-5
Zoro # G501043084
product price: $49.85
/ea
Sold in multiples of 2 for $99.70
Key Features
Max. Temp.
125°C
Application
Signal
Height
8.11 mm
Material
Matte
Number of Rows
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5536255-5
Zoro #
G501043084
UPC #
-
Country of Origin
United States
Dimensions
Height
8.11 mm
Contact Plating Thickness
0.76 µm
Details
Item
PCB Mount Receptacle
Max. Temp.
125°C
Application
Signal
Material
Matte
Number of Rows
2
Hole Center to Center
1.27 mm
Contact Type
Socket
Flame Retardant
Yes
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Solder
Contact Finish
Matte Gold Plated
Number of Contacts
120
Current Rating
10.5 A
Terminal Finish
Matte Tin Plated
Connection Material
Phosphor Bronze
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.