Pin Terminal, 18 AWG, 600 V, Vinyl Insulated, Red, Crimp Termination Only, 100 PK

  • Mfr # PV18-P47-CY
  • Zoro # G0640705
product price: 
$
108.99
/pk of 100, $1.09/ea
Free Shipping & Returns

Key Features

Terminal Shape
Pin
Termination Style
Crimp Termination Only
Insulation Color
Red
Minimum Wire Size
22 AWG
Insulation Type
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PV18-P47-CY
Zoro #
G0640705
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Overall Length
0.97 in
Pin Length (In.)
0.47
Barrel Inside Dia.
0.15 in
Pin Length
0.47 in
Barrel Inside Diameter
0.15 in
Pin Diameter
0.07 in
Stud Size
0.07 in
Wire Rope Length
0.97 in
Length
0.97 in

Details

Item
Pin Terminal
Terminal Shape
Pin
Termination Style
Crimp Termination Only
Insulation Color
Red
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL486A/B
Wire Range
22 to 18 AWG
Connection Type
Crimp
Features
Barrel of Terminal Internally Beveled to Provide Quick and Easy Wire Insertion, Brazed Seam Protects Terminal From Splitting During Crimp Process, Insulation Support, Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength, Solid Pin Design
Seam
Brazed
Max. Voltage
600 V
Max. Temp.
221 Degrees F
Terminal Connection
Crimp
Connection Material
Copper
For Conductor Type
Solid or Stranded Copper Wire
Barrel Style
Funnel Entry
Compatible Manufacturer Model Number
CT-100, CT-1550, CT-1551, CT-2500 (CT-2550CH), CT-260, CT-600A (CT-550CH)
Seam Style
Brazed
Insulation Material
Vinyl
Compatible with Product Type
Crimp Tool
Special Features
Consistent Application for Reliable Performance, Protected Insulation for Bends, Solid Pin for Easy Crimping
Insulation Coverage
Partial Coverage

Description

Pin Terminal, Insulation Color Red, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Pin Diameter 0.07 in, Pin Length 0.49 in, Seam Style Brazed, Standards UL Listed 587H E52164, Termination Style Crimp, Barrel Inside Diameter 0.15 in, Barrel Style Funnel Entry, Compatible Grainger Part Number 376T39, 376U11, 38YU61

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.