Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

120A SGL POLE HSG SUBASY BLACK

  • Mfr # 1604001-2

  • Zoro # G300955151


product price: $3.29
/ea
Sold in multiples of 24 for $78.96

Key Features

Color
Black
Height
69.6 mm
Length
0.96 in
Width
0.96 in
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1604001-2
Zoro #
G300955151
UPC #
-
Country of Origin
China

Dimensions

Height
69.6 mm
Length
0.96 in
Width
0.96 in
Max. Insulation Dia.
15 mm
Min. Single Wire Size
34 mm2
Max. Single Wire Size
35 mm2

Details

Item
Housing
Color
Black
Material
Polycarbonate
Max. Voltage
600V AC/DC
Application
Power
Max. Temp.
105°C
Standards
UL E28476; UL Recognized
Terminal Type
Crimp
Wire Type
Discrete; Stranded
Connector Terminates To
Wire & Cable
Contact Type
Plug
Flammability Rating
UL 94 V-0
Number of Contacts
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.