
1.25FP P08 SL B C TR 5.00 5.80
Mfr # 3-1827158-8
Zoro # G501041257
product price: $0.81
/ea
Sold in multiples of 1500 for $1,215.00
Key Features
Max. Voltage
50V AC
Max. Temp.
105°C
Application
Signal; High Temperature
Series
Fine Pitch
Features
With Boss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3-1827158-8
Zoro #
G501041257
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.8 µm
Details
Item
PCB Mount Header
Max. Voltage
50V AC
Max. Temp.
105°C
Application
Signal; High Temperature
Series
Fine Pitch
Features
With Boss
Material
Polyphenylene Sulfide
Flammability Rating
UL 94 V-0
Connection Material
Brass
Number of Rows
1
Contact Type
Tab
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Terminal Type
Surface Mount
Hole Center to Center
1.25 mm
Contact Finish
Tin Plated
Current Rating
0.5 A
Number of Contacts
8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.