Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.25FP P26 DS B N TU 5.00 6.90

  • Mfr # 8-176314-6

  • Zoro # G501039575


product price: $0.90
/ea
Sold in multiples of 200 for $180.00

Key Features

Max. Voltage
50V AC
Max. Temp.
105°C
Application
Signal; High Temperature
Series
Fine Pitch
Material
Polyphenylene Sulfide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-176314-6
Zoro #
G501039575
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Max. Voltage
50V AC
Max. Temp.
105°C
Application
Signal; High Temperature
Series
Fine Pitch
Material
Polyphenylene Sulfide
Features
With Boss
Current Rating
0.5 A
Hole Center to Center
1.25 mm
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Number of Contacts
26
Connection Material
Brass
Contact Type
Tab
Contact Finish
Tin Plated
Terminal Type
Surface Mount
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.