
1.25MM FFC POST PLATED H 24P
Mfr # 2-84533-4
Zoro # G801041261
product price: $0.81
/ea
Sold in multiples of 200 for $162.00
Key Features
Length
33.75 mm
Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-84533-4
Zoro #
G801041261
UPC #
-
Country of Origin
Singapore
Dimensions
Length
33.75 mm
Width
0.346 in
Height
4.8 mm
Contact Plating Thickness
0.8 µm
Details
Item
Connector
Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Features
Circuit Identification Feature
Material
Glass-Filled PBT
Color
White
Terminal Finish
Bright Tin Plated
Connection Material
Phosphor Bronze
Contact Finish
Bright Tin Plated
Contact Type
Socket
Terminal Type
Through Hole
Current Rating
1 A
Number of Contacts
24
Hole Center to Center
1.25 mm
Number of Rows
1
Connector Type
Receptacle
Connector Terminates To
Flexible Printed Circuit; Printed Circuit Board
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.