Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12P MICRO MNL ASSY VRT THRU LF

  • Mfr # 4-794682-2

  • Zoro # G801044149


product price: $2.89
/ea
Sold in multiples of 29 for $83.81

Key Features

Length
22 mm
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-794682-2
Zoro #
G801044149
UPC #
-
Country of Origin
China

Dimensions

Length
22 mm
Width
6.86 mm
Height
13.97 mm
Contact Plating Thickness
0.76 µm

Details

Item
Header
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Color
Black
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Solder
Number of Contacts
12
Hole Center to Center
3 mm
Contact Finish
Gold Plated
Current Rating
5 A
Contact Type
Pin
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.