Zoro Homepage

12P MINI UMNL R/A HDR ASSY LF

  • Mfr # 1-770972-1

  • Zoro # G600937031


product price: $11.35
/ea
Sold in multiples of 200 for $2,270.00

Key Features

Color
White
Min. Single Wire Size
30 AWG
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-770972-1
Zoro #
G600937031
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
30 AWG
Width
12.7 mm
Height
9.8 mm
Length
26.42 mm
Max. Single Wire Size
16 AWG
Max. Insulation Dia.
3.2 in
Contact Plating Thickness
0.76 µm
Maximum Run Wire Size
16 AWG
Maximum Single Wire Size
16 AWG
Minimum Single Wire Size
30 AWG

Details

Item
Header
Color
White
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Application
Power
Current
9.5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Hole Center to Center
4.14 mm
Terminal Type
Through Hole - Solder
For Use With
Plug Housing
Max. Temp.
105°C
Contact Type
Pin
Contact Finish
Gold Plated
Number of Rows
2
Current Rating
9.5 A
Number of Contacts
12
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.