Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12P PLUG VAL-U-LOK V2 FH BLUE

  • Mfr # 1-2029096-2

  • Zoro # G600955325


product price: $0.37
/ea
Sold in multiples of 875 for $323.75

Key Features

Number of Rows
2
Length
26.4 mm
Color
Blue
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2029096-2
Zoro #
G600955325
UPC #
-
Country of Origin
United States

Dimensions

Length
26.4 mm
Height
11.6 mm
Width
0.937 in

Details

Item
Connector
Number of Rows
2
Color
Blue
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power
Connector Type
Plug
Flammability Rating
UL 94 V-2
Hole Center to Center
4.2 mm
Contact Type
Pin
Connector Terminates To
Wire & Cable
Number of Contacts
12
Max. Voltage
600V AC
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.