12P UMNL PLUG HSG RED

  • Mfr # 1-480708-2

  • Zoro # G700955294


product price:  $0.77
/ea
Sold in multiples of 1000 for $770.00

Key Features

Color
Red
Height
27.43 mm
For Use With
Universal MATE-N-LOK Cap or Header
Number of Rows
3
Length
26.67 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-480708-2
Zoro #
G700955294
UPC #
-
Country of Origin
United States

Dimensions

Height
27.43 mm
Length
26.67 mm
Width
20.32 mm

Details

Item
Housing
Color
Red
For Use With
Universal MATE-N-LOK Cap or Header
Number of Rows
3
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power, Signal
Hole Center to Center
6.35 mm
Contact Type
Plug
Max. Voltage
600V AC
Terminal Type
Crimp
Max. Temp.
105°C
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Number of Contacts
12

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.