Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12P UNIV.CAP HSG.

  • Mfr # 926681-3

  • Zoro # G700957120


product price: $1.59
/ea
Sold in multiples of 50 for $79.50

Key Features

Color
Natural
Number of Rows
3
Material
Polyamide
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
926681-3
Zoro #
G700957120
UPC #
-
Country of Origin
China

Details

Item
Housing
Color
Natural
Number of Rows
3
Material
Polyamide
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Features
Panel Mount Feature
Contact Type
Pin
Max. Temp.
105°C
Hole Center to Center
6.35 mm
Number of Contacts
12
Max. Voltage
600V AC
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Terminal Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.