Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12POS TAB 1.6X0.6 TAB HSG ASSY

  • Mfr # 3-1564520-1

  • Zoro # G000956410


product price: $3.15
/ea
Sold in multiples of 45 for $141.75

Key Features

Color
Green
Number of Rows
2
Width
1.567 in
Length
50.5 mm
Material
Glass-Filled PBT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1564520-1
Zoro #
G000956410
UPC #
-
Country of Origin
Germany

Dimensions

Width
1.567 in
Length
50.5 mm

Details

Color
Green
Number of Rows
2
Material
Glass-Filled PBT
Features
Terminal Position Assurance
Number of Contacts
12
Max. Voltage
42V DC
Flammability Rating
UL 94 V-0
IP Rating
IP67
Max. Temp.
140°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.