Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12POS TAB 1.6X0.6 TAB HSG ASSY

  • Mfr # 4-1564520-1

  • Zoro # G700957601


product price: $3.49
/ea
Sold in multiples of 21 for $73.29

Key Features

Color
Blue
Number of Rows
2
Length
50.5 mm
Width
1.567 in
Material
Glass-Filled PBT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1564520-1
Zoro #
G700957601
UPC #
-
Country of Origin
Germany

Dimensions

Length
50.5 mm
Width
1.567 in

Details

Color
Blue
Number of Rows
2
Material
Glass-Filled PBT
Features
Terminal Position Assurance
Flammability Rating
UL 94 V-0
Max. Temp.
140°C
Number of Contacts
12
Max. Voltage
42V DC
IP Rating
IP67

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.