
13P MTA100 HDR ASSY SQ R/A
Mfr # 1-640453-3
Zoro # G100928683
product price: $0.50
/eaSold in multiples of 167 for $83.50
Key Features
Insulation Color
Natural
Max. Voltage
250V AC
Overall Length
1.4 in
Connection Type
Right Angle, Through Hole - Solder
Terminal Type
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-640453-3
Zoro #
G100928683
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.4 in
Pin Length (In.)
0.295 in
Details
Item
Connector
Insulation Color
Natural
Max. Voltage
250V AC
Connection Type
Right Angle, Through Hole - Solder
Terminal Type
Pin
Standards
UL, CSA Listed
Features
Unshrouded Header
Max. Temp.
221 Degrees F
Connection Material
Copper Alloy
Application
Signal, Printed Circuit Board
Contact Plating Material
Nickel
Mounting Type
Board Mount; Right Angle; Through Hole
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.