Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, M5 Stud Size, 12 AWG, 300 V, Nylon Insulated, White

  • Mfr # 152872

  • Zoro # G300974794


product price: $2.39
/ea
Sold in multiples of 6000 for $14,340.00

Key Features

Insulation Color
White
Maximum Wire Size
12 AWG
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152872
Zoro #
G300974794
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
12 AWG
Stud Size
M5
Barrel Inside Dia.
0.128 in
Overall Length
0.865 in

Details

Item
Ring Terminal
Insulation Color
White
Insulation Type
Nylon
Maximum Voltage
300 V
Maximum Operating Temperature
105 Degrees C
Seam
Standard, Closed Barrel
Wire Type
Solid or Stranded, Regular Wire
Features
Wire Insulation Support
Insulation Dia
0.08 to 0.125 in
Terminal Orientation
Straight
Contact Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.