Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 NOVO MIL 15DP LEAD FREE

  • Mfr # 1658620-2

  • Zoro # G301040931


product price: $1.45
/ea
Sold in multiples of 120 for $174.00

Key Features

Number of Rows
2
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Height
15.16 mm
Width
0.2402 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658620-2
Zoro #
G301040931
UPC #
-
Country of Origin
China

Dimensions

Height
15.16 mm
Width
0.2402 in
Length
22.35 mm
Min. Single Wire Size
28 AWG
Max. Single Wire Size
26 AWG
Contact Plating Thickness
0.38 µm
Max. Insulation Dia.
0.94 mm

Details

Item
Connector
Number of Rows
2
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Thermoplastic
Color
Black
Number of Contacts
14
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Max. Temp.
105°C
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Contact Type
Socket
Current Rating
1 A
Connection Material
Phosphor Bronze
Max. Voltage
250V AC
Connector Type
Receptacle
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.