14 NOVO MIL 30DP LEAD FREE

  • Mfr # 1658623-2

  • Zoro # G501041219


product price:  $1.65
/ea
Sold in multiples of 60 for $99.00

Key Features

Number of Rows
2
Color
Black
Standards
CSA Certified; UL E28476; UL Recognized
Height
15.16 mm
Material
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1658623-2
Zoro #
G501041219
UPC #
-
Country of Origin
China

Dimensions

Height
15.16 mm
Width
0.2402 in
Length
22.35 mm
Min. Single Wire Size
28 AWG
Max. Single Wire Size
26 AWG
Contact Plating Thickness
0.76 µm
Max. Insulation Dia.
0.037 in

Details

Item
Connector
Number of Rows
2
Color
Black
Standards
CSA Certified; UL E28476; UL Recognized
Material
Thermoplastic
Application
Signal
Max. Voltage
250V AC
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Current Rating
1 A
Terminal Finish
Tin Plated
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Max. Temp.
105°C
Number of Contacts
14
Connector Type
Receptacle
Contact Type
Socket
Hole Center to Center
2.54 mm

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.