Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14P FOB SMD P&P MICRO-MATCH VALUE LINE

  • Mfr # 8-2178711-4

  • Zoro # G201039202


product price: $1.39
/ea
Sold in multiples of 900 for $1,251.00

Key Features

Max. Voltage
100V DC
Max. Temp.
85°C
Height
0.21 in
For Use With
Male-In-Wire/Male-On-Board
Features
With Board Standoff and Vacuum Tape; Shrouded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-2178711-4
Zoro #
G201039202
UPC #
-
Country of Origin
Germany

Dimensions

Height
0.21 in

Details

Item
Connector
Max. Voltage
100V DC
Max. Temp.
85°C
For Use With
Male-In-Wire/Male-On-Board
Features
With Board Standoff and Vacuum Tape; Shrouded
Material
Glass-Filled Polyamide
Color
Black
Connector Type
Female-on-Board
Number of Contacts
14
Hole Center to Center
1.27 mm
Terminal Type
Surface Mount
Connection Material
Copper Alloy
Contact Type
Socket
Terminal Finish
Tin over Nickel
Current Rating
0.95 A
Contact Finish
Tin over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.