Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14P FOB SMD W/ LATCH P&P MM VALUE LINE

  • Mfr # 8-2823056-4

  • Zoro # G901039304


product price: $1.49
/ea
Sold in multiples of 900 for $1,341.00

Key Features

Max. Voltage
100V DC
Max. Temp.
85°C
Height
0.27 in
Color
Black
Length
22.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-2823056-4
Zoro #
G901039304
UPC #
-
Country of Origin
Germany

Dimensions

Height
0.27 in
Length
22.4 mm

Details

Item
Connector
Max. Voltage
100V DC
Max. Temp.
85°C
Color
Black
For Use With
Printed Circuit Board
Material
Polyamide
Features
With Vacuum Tape
Connector Type
Female-on-Board
Contact Type
Socket
Flammability Rating
UL 94 V-0
Current Rating
1.4 A
Contact Finish
Tin over Nickel
Terminal Finish
Tin over Nickel
Number of Contacts
14
Terminal Type
Surface Mount
Connection Material
Copper Alloy
Hole Center to Center
1.27 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.