Zoro Homepage

14P MICRO MNL ASSY R/A SMT LF

  • Mfr # 4-794629-4

  • Zoro # G201043902


product price: $4.85
/ea
Sold in multiples of 150 for $727.50

Key Features

For Use With
Dual Row Receptacle Housing
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-794629-4
Zoro #
G201043902
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm
Max. Insulation Dia.
1.52 mm

Details

Item
Header
For Use With
Dual Row Receptacle Housing
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
High Temperature Nylon
Terminal Finish
Matte Tin Plated
Number of Contacts
14
Hole Center to Center
3 mm
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Contact Type
Pin
Terminal Type
Surface Mount
Current Rating
5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.