Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14P MINI UMNL HDR W/O DH SN LF

  • Mfr # 1-794074-0

  • Zoro # G100937517


product price: $3.55
/ea
Sold in multiples of 200 for $710.00

Key Features

Color
White
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-794074-0
Zoro #
G100937517
UPC #
-
Country of Origin
United States

Dimensions

Width
9.83 mm
Height
13.49 mm
Length
30.53 mm
Contact Plating Thickness
3.81 to 8.89 µm

Details

Item
Header
Color
White
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Application
Power
Current
9.5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Max. Temp.
85°C
For Use With
Plug Housing
Hole Center to Center
4.14 mm
Material
Nylon
Number of Rows
2
Number of Contacts
14
Contact Finish
Tin Plated
Current Rating
9.5 A
Contact Type
Pin
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.