Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5 B-T-W PLUG HSG 4P BLACK

  • Mfr # 917572-4

  • Zoro # G800957266


product price: $1.15
/ea
Sold in multiples of 150 for $172.50

Key Features

Number of Rows
1
Height
2.95 in
Color
Black
Material
Nylon
Length
8.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
917572-4
Zoro #
G800957266
UPC #
-
Country of Origin
Japan

Dimensions

Height
2.95 in
Length
8.3 in
Max. Single Wire Size
26 AWG
Min. Single Wire Size
30 AWG

Details

Item
Connector
Number of Rows
1
Color
Black
Material
Nylon
Max. Voltage
10V AC
Number of Contacts
4
Contact Type
Pin
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Current Rating
1 A
Connector Type
Plug
Terminal Type
Crimp
Hole Center to Center
1.5 mm
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.