Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5 MINI CT SGL H SMT W BOSS 4

  • Mfr # 292227-4

  • Zoro # G101041480


product price: $1.15
/ea
Sold in multiples of 700 for $805.00

Key Features

For Use With
Receptacle Connector
Length
10.5 mm
Min. Single Wire Size
28 AWG
Max. Voltage
50V AC/DC
Max. Temp.
105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292227-4
Zoro #
G101041480
UPC #
-
Country of Origin
China

Dimensions

Length
10.5 mm
Min. Single Wire Size
28 AWG
Width
0.192 in
Height
0.303 in
Contact Plating Thickness
1 µm
Max. Insulation Dia.
0.041 in
Max. Single Wire Size
24 AWG

Details

Item
Connector
For Use With
Receptacle Connector
Max. Voltage
50V AC/DC
Max. Temp.
105°C
Standards
CSA Certified; UL E28476
Features
Shrouded
Material
Nylon
Color
Natural
Contact Type
Pin
Flammability Rating
UL 94 V-0
Contact Finish
Pre-Tin Plated
Connector Type
Header
Number of Rows
1
Number of Contacts
4
Hole Center to Center
1.5 mm
Terminal Type
Surface Mount
Terminal Finish
Tin Plated
Current Rating
2 A
Connection Material
Brass
Wire Type
Discrete

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.