Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5 MINI CT SGL V SMT W/BOS PO

  • Mfr # 1-292232-8

  • Zoro # G400973512


product price: $1.15
/ea
Sold in multiples of 500 for $575.00

Key Features

Color
Beige
Min. Single Wire Size
28 AWG
Insulation Material
Nylon
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-292232-8
Zoro #
G400973512
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.185 in
Height
0.272 in
Max. Insulation Dia.
0.041 in
Length
29.5 mm
Max. Single Wire Size
24 AWG
Contact Plating Thickness
1 µm
Maximum Single Wire Size
24 AWG
Minimum Single Wire Size
28 AWG

Details

Item
Connector
Color
Beige
Insulation Material
Nylon
Max. Voltage
50V AC/DC
Maximum Voltage
50 V AC/DC
Current
2 A
Standards
CSA Certified; UL E28476
Maximum Operating Temperature
105 Degrees C
Number of Ports
1
UL 94 Flammability Rating
V-0
Connection Material
Brass
Wire Type
Discrete
Material
Nylon
Hole Center to Center
1.5 mm
Terminal Type
Surface Mount
For Use With
Receptacle Connector
Max. Temp.
105°C
Features
Shrouded
Connector Type
Header
Current Rating
2 A
Contact Type
Pin
Contact Finish
Tin Plated
Number of Contacts
18
Number of Rows
1
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.