Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 PLUG SP/FMS INSRT

  • Mfr # 747872-8

  • Zoro # G601044868


product price: $8.15
/ea
Sold in multiples of 39 for $317.85

Key Features

Max. Temp.
105°C
Application
Signal
Standards
UL E28476
Color
Black
Features
With Grounding Indents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
747872-8
Zoro #
G601044868
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
UL E28476
Color
Black
Features
With Grounding Indents
Finish
Tin Plated
Material
Thermoplastic
Number of Rows
2
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.74 mm
Number of Contacts
15
Terminal Finish
Tin-Lead
Connection Material
Brass
Connector Type
Plug
Current Rating
6 A
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.