Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15CU15BS1=F8315

  • Mfr # 1-1609112-9

  • Zoro # G800983531


product price: $10.15
/ea
Sold in multiples of 9 for $91.35

Key Features

Voltage (Max) (VAC)
250
Filtered
No
Shield Style
None
Fuse Options
None
Current Rating (A)
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1609112-9
Zoro #
G800983531
UPC #
-
Country of Origin
China

Dimensions

Panel Thickness Range
.8 to 2.5 mm [ .031 to .098 in ]

Details

Voltage (Max) (VAC)
250
Filtered
No
Shield Style
None
Fuse Options
None
Current Rating (A)
15
Low Profile
Yes
Mount Style
Snap-In
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Voltage Selection
None
Type of Connector
IEC 60320-1 C-14
Output Type
.187" FASTON, Socket to Switch
Mount Angle
Vertical
Filter Type
Power Entry Module
Switch Type
SPST
Input Type
IEC, Pre-Connected
Operating Temperature Range (°C)
-10 to 40
Leakage Current (Max) (120VAC, 60Hz) (µA)
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.