Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15SRBS8-Q=F8222

  • Mfr # 2-6609987-8

  • Zoro # G100983644


product price: $6.49
/ea
Sold in multiples of 11 for $71.39

Key Features

Current Rating (A)
15
Filtered
Yes
Voltage (Max) (VAC)
250
Leakage Current (Max) (120VAC, 60Hz) (µA)
2.1
Filter Type
Power Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-6609987-8
Zoro #
G100983644
UPC #
-
Country of Origin
Mexico

Details

Current Rating (A)
15
Filtered
Yes
Voltage (Max) (VAC)
250
Leakage Current (Max) (120VAC, 60Hz) (µA)
2.1
Filter Type
Power Line
Operating Temperature Range (°C)
-10 ° - 40
Mount Angle
Vertical
Type of Connector
IEC 60320-1 C-14
Mount Style
Snap-In
Leakage Current (Max) (250VAC, 50Hz) (µA)
3.65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.