Zoro Homepage

Ring Terminal, #8 Stud Size, 14 AWG, 600/1,000 V, Polyolefin Insulated, Blue

  • Mfr # 8-55851-2

  • Zoro # G100930402


product price: $2.89
/ea
Sold in multiples of 70 for $202.30

Key Features

Terminal Shape
Standard Ring Tongue
Insulation Color
Blue
Insulation Type
Polyolefin
Stud Size
#8
Maximum Voltage
600/1,000 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-55851-2
Zoro #
G100930402
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Stud Size
#8
Overall Length
1.2155 in
Barrel Inside Dia.
0.0799 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Insulation Color
Blue
Insulation Type
Polyolefin
Maximum Voltage
600/1,000 V
Maximum Operating Temperature
125 Degrees C
Wire Type
Stranded, Regular Wire
Seam
Closed Barrel
Features
Heavy Duty; Wire Insulation Support
Contact Plating Material
Tin
Terminal Orientation
Straight
Insulation Dia
0.19 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.