Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 DIP PLUG 300CL LEAD FREE

  • Mfr # 746611-6

  • Zoro # G800947014


product price: $4.99
/ea
Sold in multiples of 17 for $84.83

Key Features

Type
Plug
Color
Black
Min. Single Wire Size
30 AWG
Insulation Material
Thermoplastic
Max. Voltage
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
746611-6
Zoro #
G800947014
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Width
0.42 in
Height
6.43 mm
Max. Single Wire Size
26 AWG
Max. Insulation Dia.
1.07 mm
Length
22.56 mm
Contact Plating Thickness
0.76 µm
For Minimum Wire Size - Solid
30 AWG
Maximum Single Wire Size
26 AWG
Minimum Single Wire Size
30 AWG

Details

Item
Connector
Type
Plug
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
1 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Wire Type
Solid or Stranded
Connector Type
Plug
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Material
Thermoplastic
Connection Material
Phosphor Bronze
Contact Type
Pin
Number of Rows
2
Current Rating
1 A
Number of Contacts
16
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Termination Style
Through Hole - Solder; Insulation Displacement Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.