16 MODII HDR DRST B/A .100 LF

  • Mfr # 5-146255-8

  • Zoro # G500940841


product price:  $2.89
/ea
Sold in multiples of 60 for $173.40

Key Features

Type
Breakaway
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC
Maximum Voltage
30 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-146255-8
Zoro #
G500940841
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
5 µin

Details

Item
PCB Mount Header
Type
Breakaway
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Material
Liquid Crystal Polymer
Connection Material
Phosphor Bronze
Terminal Type
Through Hole
Max. Temp.
105°C
Number of Contacts
16
Contact Type
Pin
Contact Finish
Gold Plated; Matte Tin Plated
Current Rating
3 A
Number of Rows
2
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.