16 MTE HDR SRST LATCH .100CL

  • Mfr # 1-103639-5

  • Zoro # G900937670


product price:  $1.99
/ea
Sold in multiples of 52 for $103.48

Key Features

Color
Black
Current
3 A
Height
13.59 mm
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-103639-5
Zoro #
G900937670
UPC #
-
Country of Origin
China

Dimensions

Height
13.59 mm
Length
1.7 in
Contact Plating Thickness
2.54 µm

Details

Item
PCB Mount Header
Color
Black
Current
3 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Insulation Displacement Crimp
Features
Shrouded
For Use With
Receptacle Housing Assembly
Max. Temp.
105°C
Connection Material
Brass
Material
Thermoplastic
Hole Center to Center
2.54 mm
Contact Finish
Tin-Lead Plated
Number of Rows
1
Number of Contacts
16
Current Rating
3 A
Contact Type
Pin
Terminal Finish
Bright Tin-Lead Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.