Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 SDL TE RCPT ASSY

  • Mfr # 1-1761183-6

  • Zoro # G801037714


product price: $13.55
/ea
Sold in multiples of 15 for $203.25

Key Features

Number of Positions
16
Operating Temperature Range
-4 to 176°F
PCB Mount Retention Type
Mounting Hole
Contact Current Rating (Max)
1.5 A
Connector Mounting Type
Board Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1761183-6
Zoro #
G801037714
UPC #
-
Country of Origin
United States

Dimensions

Contact Mating Area Plating Thickness
50µin

Details

Number of Positions
16
Operating Temperature Range
-4 to 176°F
PCB Mount Retention Type
Mounting Hole
Contact Current Rating (Max)
1.5 A
Connector Mounting Type
Board Mount
Shield Material
Brass
Circuit Application
Signal
Centerline (Pitch)
.05 in
UL Flammability Rating
UL 94V-0
Number of Conductors
16
Shield Plating Material
Tin over Nickel
PCB Mount Retention
With
Connector & Contact Terminates To
Printed Circuit Board
Housing Entry Style
Top
Contact Base Material
Phosphor Bronze
Contact Mating Area Plating Material
Gold
Housing Color
Black
Housing Material
Polyester GF
Connector Style
Receptacle
Connector System
Cable-to-Board
Product Type
Connector
Receptacle Configuration
Standard
Keying
A
Grounding Options
Panel Ground

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.