Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

164EL22=RND MOM ILL PB 2NO&2NC

  • Mfr # 1437569-3

  • Zoro # G300983444


product price: $77.49
/ea
Sold in multiples of 50 for $3,874.50
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
16 mm
For Use With
T1 3/4 midget flanged base lamps., Lens Model 64E(*) (where * equals (2) Red, (3) Orange, (4) Yellow, (5) Green, (6) Blue, or (9) White.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1437569-3
Zoro #
G300983444
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Diameter
16 mm
Button Width
.59 in

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
For Use With
T1 3/4 midget flanged base lamps., Lens Model 64E(*) (where * equals (2) Red, (3) Orange, (4) Yellow, (5) Green, (6) Blue, or (9) White.
Oil-Tight
No
Switch Type
Pushbutton
Illuminated
Yes
Snap Action
With
Product Type
Switch
Ganged
No
Mounting Type
Panel
Operating Function
Momentary
Actuator Style
Round
Contact Current Rating
5 A
Contact Base Material
Copper Alloy
Mounting Angle
Vertical
Number of Actuators
Single
Type of Contact
2 NO & 2 NC
Switch Contact Plating Material
Gold
Process Sealed
No
Low Profile
No
Tactile
Yes
Seal Type
IP65
Dust Proof
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.