Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

164SL511=SQ ILL PP PB 1NO&1NC

  • Mfr # 2-1437569-9

  • Zoro # G900984315


product price: $42.99
/ea
Sold in multiples of 2 for $85.98

Key Features

For Use With
T1 3/4 midget flanged base lamps., Lens Model 64S(*) (where * equals (2) Red, (3) Orange, (4) Yellow, (5) Green, (6) Blue, or (9) White.
Process Sealed
No
Illuminated
Yes
Mounting Angle
Vertical
Product Type
Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1437569-9
Zoro #
G900984315
UPC #
-
Country of Origin
United States

Dimensions

Button Width
.59 in
Panel Cutout Diameter
16 mm

Details

Item
Push Button Switch
For Use With
T1 3/4 midget flanged base lamps., Lens Model 64S(*) (where * equals (2) Red, (3) Orange, (4) Yellow, (5) Green, (6) Blue, or (9) White.
Process Sealed
No
Illuminated
Yes
Mounting Angle
Vertical
Product Type
Switch
Snap Action
With
Low Profile
No
Seal Type
IP65
Operating Function
Push-On/Push-Off
Type of Contact
1 NO & 1 NC
Dust Proof
No
Oil-Tight
No
Switch Contact Plating Material
Gold
Ganged
No
Number of Actuators
Single
Switch Type
Pushbutton
Tactile
Yes
Contact Current Rating
5 A
Actuator Style
Square
Mounting Type
Panel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.