Zoro Homepage

Connector, 28 AWG, 250V AC, Signal

  • Mfr # 1658621-2

  • Zoro # G101066971


product price: $1.99
/ea
Sold in multiples of 50 for $99.50

Key Features

Min. Single Wire Size
28 AWG
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658621-2
Zoro #
G101066971
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.2949 in
Height
15.16 mm
Length
22.35 mm
Max. Single Wire Size
26 AWG
Max. Insulation Dia.
0.94 mm
Contact Plating Thickness
0.38 µm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
Thermoplastic
Flammability Rating
UL 94 V-0
Number of Contacts
14
Connector Terminates To
Wire & Cable
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated
Connector Type
Receptacle
Contact Type
Socket
Hole Center to Center
2.54 mm
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Current Rating
1 A
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.