16P MICRO MNL ASSY R/A THRU LF

  • Mfr # 4-794678-6

  • Zoro # G201044046


product price:  $3.59
/ea
Sold in multiples of 22 for $78.98

Key Features

Min. Single Wire Size
30 AWG
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-794678-6
Zoro #
G201044046
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
30 AWG
Contact Plating Thickness
0.38 µm
Max. Single Wire Size
20 AWG
Max. Insulation Dia.
1.52 mm

Details

Item
Header
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
Dual Row Receptacle Housing
Material
High Temperature Nylon
Color
Black
Contact Type
Pin
Hole Center to Center
3 mm
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Terminal Type
Surface Mount
Number of Rows
1
Current Rating
5 A
Number of Contacts
16
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.