Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16P MICRO MNL ASSY VRT HDR LF

  • Mfr # 4-794630-6

  • Zoro # G600939608


product price: $2.45
/ea
Sold in multiples of 36 for $88.20

Key Features

Type
Pin
Color
Black
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-794630-6
Zoro #
G600939608
UPC #
-
Country of Origin
China

Dimensions

Width
8.67 mm
Height
9.24 mm
Length
24.86 mm
Contact Plating Thickness
2.54 to 7.62 µm

Details

Item
Header
Type
Pin
Color
Black
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Hole Center to Center
3 mm
Material
Nylon
Terminal Type
Through Hole - Solder
Number of Rows
2
Number of Contacts
16
Contact Finish
Tin Plated
Current Rating
5 A
Contact Type
Pin
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.