Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16P MOD2 STIFT LEI

  • Mfr # 1-826947-6

  • Zoro # G101041879


product price: $1.19
/ea
Sold in multiples of 200 for $238.00

Key Features

Max. Temp.
105°C
Material
PBT
Color
Green
Flammability Rating
UL 94 V-0
Current Rating
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-826947-6
Zoro #
G101041879
UPC #
-
Country of Origin
Germany

Dimensions

Contact Plating Thickness
2 µm

Details

Item
PCB Mount Header
Max. Temp.
105°C
Material
PBT
Color
Green
Flammability Rating
UL 94 V-0
Current Rating
5 A
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Connector Terminates To
Printed Circuit Board
Number of Contacts
16
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated
Type
Breakaway
Contact Finish
Tin Plated
Number of Rows
1
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.