
16P MOW MICRO-MATCH VALUE LINE
Mfr # 1-2178712-6
Zoro # G801040455
product price: $0.59
/ea
Sold in multiples of 2500 for $1,475.00
Key Features
Wire Range
28 AWG
Max. Voltage
100V AC/DC
Max. Temp.
85°C
Height
6.8 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-2178712-6
Zoro #
G801040455
UPC #
-
Country of Origin
Germany
Dimensions
Height
6.8 mm
Length
23.8 mm
Contact Plating Thickness
3 to 5 µm
Max. Insulation Dia.
0.039 in
Details
Item
Connector
Wire Range
28 AWG
Max. Voltage
100V AC/DC
Max. Temp.
85°C
Color
Black
Features
Shrouded
Material
Glass-Filled Polyester
Current Rating
1.3 A
Contact Type
Pin
Connector Type
Male-On-Wire
Terminal Finish
Tin over Nickel; Tin Plated
Number of Contacts
16
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-0
Hole Center to Center
1.27 mm
Connector Terminates To
Wire & Cable
Terminal Type
Insulation Displacement Crimp
Contact Finish
Tin over Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.