
16P MTA100 CONN ASSY BLU
Mfr # 4-640442-6
Zoro # G200928408
product price: $2.85
/eaSold in multiples of 29 for $82.65
Key Features
Insulation Color
Blue
Overall Length
1.7 in
Terminal Type
Closed End Receptacle
Wire Type
Discrete Wire, Stranded
Connection Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-640442-6
Zoro #
G200928408
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1.7 in
Details
Item
Connector
Insulation Color
Blue
Terminal Type
Closed End Receptacle
Wire Type
Discrete Wire, Stranded
Connection Material
Copper Alloy
Max. Voltage
250V AC
Features
Strain Relief
Standards
UL, CSA Listed
Max. Temp.
221 Degrees F
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Wire Range
0.12 to 0.15 mm²
Application
Signal, Wire and Cable
Terminal Orientation
90 °
Contact Plating Material
Nickel
Insulation Dia
0.06 in
Mounting Type
Cable Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.