Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

187 PIDG FASTON REC

  • Mfr # 5-160481-1

  • Zoro # G600975378


product price: $0.55
/ea
Sold in multiples of 3500 for $1,925.00

Key Features

Wire Size
.33-1.31 mm2
Overall Length
.822 in
Terminal Type
Receptacle
Terminates To
Wire & Cable
Barrel Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-160481-1
Zoro #
G600975378
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
.33-1.31 mm2
Overall Length
.822 in
Wire Insulation Diameter (Max)
.14 in
Mating Tab Thickness
.02 in
Mating Tab Width
.189 in

Details

Terminal Type
Receptacle
Terminates To
Wire & Cable
Barrel Color
Red
Insertion Force
Normal
Insulation Material
Nylon
Terminal Orientation
Straight
Crimp Type
F-Crimp
Disconnect Type
Quick Disconnect
Fully Insulated
No
Voltage (Max)
300 V
Plating Material
Tin
Wire Insulation Support
With
Connection Capacity
Single
Insulated
Yes
FASTON
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.